Faenza 8x8 Terracotta Porcelain Square Wall and Floor Tile (6.46 sq ft/case), 15PK

  • Mfr # APLCEL88TERA

  • Zoro # G221722320


product price: $77.99
/pk 15, $5.20/ea
Free Shipping & Returns

Key Features

Coverage Area
6.46 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Shape
Square
Thickness
8.64 mm
Length
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLCEL88TERA
Zoro #
G221722320
UPC #
198219535540
Country of Origin
Spain

Dimensions

Thickness
8.64 mm
Length
7.87 in
Width
7.87 in

Details

Coverage Area
6.46 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Shape
Square
Material
Porcelain
Finish
Matte
Color
Cotto

Description

Warm, grounded, and full of rustic charm, this 8x8in matte porcelain tile in burnt clay captures the essence of hand-fired terra cotta with modern-day durability. Its weathered surface and pressed edges offer the feel of reclaimed tile from a sun-drenched Tuscan courtyard. Perfect for farmhouse kitchens, cozy entryways, powder rooms, or garden-style shower walls, this tile brings timeless earth tones into contemporary spaces. The blend of sienna, sand, and natural clay hues fits seamlessly in Mediterranean, boho, or rustic-modern designs. With slip resistance and easy upkeep, it’s as functional as it is soulful.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products