Zoro Homepage

Faenza 8x8 Weathered Slate Porcelain Square Wall and Floor Tile (6.46 sq ft/case), 15PK

  • Mfr # APLCEL88BLUA

  • Zoro # G421722342


product price: $77.99
/pk 15, $5.20/ea
Free Shipping & Returns

Key Features

Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Color
Blue
Material
Porcelain
Length
7.87 in
Coverage Area
6.46 sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLCEL88BLUA
Zoro #
G421722342
UPC #
198219535489
Country of Origin
Spain

Dimensions

Length
7.87 in
Thickness
8.64 mm
Width
7.87 in

Details

Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Color
Blue
Material
Porcelain
Coverage Area
6.46 sq. ft
Shape
Square
Finish
Matte

Description

Inspired by rustic stonework found in coastal Mediterranean villages, this 8x8in matte porcelain tile in a weathered slate blue tone brings timeless charm to interiors. The pressed edges and softly textured surface offer a handcrafted zellige-like feel, ideal for farmhouse kitchens, cozy powder rooms, shower walls, or cafe-style floors. With its muted blue-gray palette - popular in U.S. coastal and transitional design - this tile balances old-world character with modern performance. Slip-resistant, durable, and easy to maintain, it brings artisanal beauty to everyday spaces.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products