Faenza 8x8 White Navy Porcelain Square Motif Wall and Floor Tile (6.46 sq ft/case), 15PK
Mfr # APLCEL88NAVCOM
Zoro # G021722216
product price: $77.99
/pk 15, $5.20/ea
Free Shipping & Returns
Key Features
Thickness
8.64 mm
Shape
Square Motif
Length
7.87 in
Width
7.87 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLCEL88NAVCOM
Zoro #
G021722216
UPC #
198219535519
Country of Origin
Spain
Dimensions
Thickness
8.64 mm
Length
7.87 in
Width
7.87 in
Details
Shape
Square Motif
Material
Porcelain
Finish
Matte
Coverage Area
6.46 sq. ft
Color
Blue, White
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Description
A rhythmic play of geometry and heritage, this 8x8in matte porcelain tile features repeating ink navy compass stars against a softly distressed aged white base. The allover pattern transforms any wall or floor into a tiled tapestry - perfect for vintage-style bathrooms, kitchen floors, feature walls, or sunroom ceilings. Pressed edges and subtle surface variation emulate the charm of traditional cement tile, while its porcelain body offers modern resilience. From coastal to bohemian and transitional interiors, this tile adds graphic energy without overwhelming the space. Durable, slip-resistant, and easy to maintain, it's ideal for anyone seeking bold pattern with artisan soul and contemporary practicality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.