Palmetto Cognac 6 In. X 36 In. Porcelain Floor And Wall Tile, 10PK

  • Mfr # ZOR-PT-0332

  • Zoro # G604414859


product price:  $89.99
/pk 10, $9.00/ea
Free Shipping & Returns

Key Features

Length
36
Width
6.25
Thickness
3.75
Size
6.25x36
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0332
Zoro #
G604414859
UPC #
-
Country of Origin
Italy

Dimensions

Length
36
Width
6.25
Thickness
3.75
Size
6.25x36
Height
3.75

Details

Material
Porcelain
Color
COGNAC
Tile Use
Floor&Wall
Finish
Matte
Weight
56.2
Coverage Area
15 Sq. ft

Description

Enjoy the look of natural wood at an affordable price with this MSI Palmetto Cognacc 6 in. x 36 in. porcelain floor and wall tile. the rich brown hues blend with any style of decor and this tile is rated for residential and commercial use. it's slip resistant and ideal for heavy-duty applications, such as hotels and commercial kitchens. it's also frost proof and absorbs less than 0.5% of water, making it a perfect choice for indoor and some outdoor uses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.