Faenza 8x8 White Terracotta Porcelain Square Motif Wall and Floor Tile (6.46 sq ft/case), 15PK
Mfr # APLCEL88TERCOM
Zoro # G721722295
original price:Â $77.99 , new price: $66.29 , 15 percent off
new price:Â $66.29
/pk 15, $4.42/eaKey Features
Finish
Matte
Shape
Square Motif
Width
7.87 in
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Color
Cotto, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLCEL88TERCOM
Zoro #
G721722295
UPC #
198219535557
Country of Origin
Spain
Dimensions
Width
7.87 in
Thickness
8.64 mm
Length
7.87 in
Details
Finish
Matte
Shape
Square Motif
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Color
Cotto, White
Material
Porcelain
Coverage Area
6.46 sq. ft
Description
Rich in tone and timeless in pattern, this 8x8in matte porcelain tile features a repeating rust clay compass star design across a softly distressed white base. The earthy terracotta hue offers a grounded contrast to the aged background, giving it a vintage, Mediterranean charm perfect for kitchen floors, sunrooms, powder rooms, or accent walls. Pressed edges and surface variation mimic traditional handmade tile, while the durable porcelain construction ensures it's fit for high-traffic areas, wet zones, and indoor-outdoor transitions. Loved by designers for its warmth and pattern, this tile balances old-world style with modern-day performance - ideal for spaces seeking both soul and structure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.