Shop APOLLO TILE
See all product information
Create Account
Nordel 11x11 in. Steel Black Matte Porcelain Herringbone Mosaic Tile (5.88 sq ft/case) 7PK
- Mfr # APLSTL88STEHERA
- Zoro # G322811190
product price:Â
$
341.99
/pk of 7, $48.86/ea
Free Shipping & Returns
Key Features
Length
11 in
Width
11 in
Size
11 in x 11 in
Material
Porcelain
Color
Steel Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLSTL88STEHERA
- Zoro #
- G322811190
- UPC #
- 199793001353
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Steel Black
- Style
- Herringbone
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Shape
- Herringbone
- Finish
- Matte
- Coverage Area
- 5.88 Sq. ft/ Carton
Dimensions
- Length
- 11 in
- Width
- 11 in
- Size
- 11 in x 11 in
Description
Nordel 11x11 in. Steel Black Matte Porcelain Herringbone Mosaic Wall and Floor Tile (5.88 sq ft/case, 7-Pack). The Steel Black Herringbone Mosaic brings the quiet power of industrial beauty into refined interiors. Deep graphite tones meet a brushed metallic texture that shifts subtly under light, giving every angle a sense of movement and depth. The matte finish softens the drama, balancing strength with sophistication. Each porcelain piece interlocks in a timeless herringbone pattern, creating a surface that feels grounded yet dynamic. From modern kitchen backsplashes and moody fireplace surrounds to shower floors, steam rooms, patios, and even poolside walls, this mosaic thrives anywhere durability and design need to coexist. Its dense porcelain body resists stains, moisture, and frost, holding its rich tone even in high-traffic or outdoor settings. Pair it with Raven Black grout for bold contrast or keep it clean with charcoal tones for a seamless, sculpted look. Steel Black turns everyday surfaces into architectural statements - sleek, tactile, and quietly magnetic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.