Festa 1.7 in. x 9.6 in. Glossy Blue Ceramic Picket Wall and Floor Tile 2.37 sq. ft./case, 23PK

  • Mfr # PCD88RSTBLUA

  • Zoro # G811637751


product price: $36.39
/pk 23, $1.58/ea

Key Features

Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Color
Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCD88RSTBLUA
Zoro #
G811637751
UPC #
840175541652
Country of Origin
China

Dimensions

Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Size
1.7 in x 9.6 in

Details

Color
Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Picket
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
2.37

Description

Fun, playful and trendy - this picket tile adds a touch of elegance and intrigue to your interior design. A rustic finish with a wood-look appeal brings the picket shape a truly unique appearance. The impervious ceramic finish is resistant to stains and fading, meaning it's more than equipped to stand up to kitchen splatters and be used as a shower tile. If you're stumped about how to create a rustic feel in your home without worrying about maintenance, this tile is at your side. It offers a beautiful rustic beauty that can contribute to modern farmhouse projects you have on your mind. It offers the wood-look appeal with the durability of ceramic, which makes them applicable for installations in nearly any area you want at your home. Ready to create a very trendy interior design with picket tiles? Durable and long-lasting, this rustic blue ceramic tile will hold up against the elements for an ageless interior design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products