Festa 1.7 in. x 9.6 in. Glossy White Ceramic Picket Wall and Floor Tile 2.37 sq. ft./case, 23PK

  • Mfr # PCD88PRLGLA

  • Zoro # G511637600


product price:  $40.45
/pk 23, $1.76/ea

Key Features

Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Color
Pearl White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCD88PRLGLA
Zoro #
G511637600
UPC #
840175541621
Country of Origin
China

Dimensions

Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Size
1.7 in x 9.6 in

Details

Color
Pearl White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Picket
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
2.37

Description

This white ceramic picket tile design is a great way to elevate the calming qualities of your interior space. While white tile brings serenity, the elongated hexagon format boosts the visual impact of any space it's installed. Create a charming geometric vibe in your kitchen using this ceramic tile as your backsplash. A white bathroom tile shower with this picket pattern will also result in a playful and unique character. Use this pearl white ceramic tile to cover light-traffic areas, backsplashes, showers or living room walls where you want to create a geometric layout and add a playful, childlike vibe to the space. It can instantly turn a drab corner into a special one when used as a statement wall, emphasizing an area from the rest of the bathroom. The glossy texture, light palette, and sleek pattern look phenomenal when paired with darker design elements in a minimalist bathroom or kitchen decor. This timeless white palette creates a peaceful feel yet the playful layout of this tile looks interesting enough to set your designs apart..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.