Festa 1.7 in. x 9.6 in. Glossy White Ceramic Picket Wall and Floor Tile 2.37 sq. ft./case, 23PK

  • Mfr # PCD88RSTNAT

  • Zoro # G911637743


product price:  $36.39
/pk 23, $1.58/ea

Key Features

Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Color
Cotton White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCD88RSTNAT
Zoro #
G911637743
UPC #
840175541669
Country of Origin
China

Dimensions

Length
9.6 in
Width
1.7 in
Thickness
0.31 in
Size
1.7 in x 9.6 in

Details

Color
Cotton White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Picket
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
2.37

Description

What happens when you combine rustic beauty with a trendy pattern? The picket tile trend continues and we believe they look amazing with a rustic finish. They can be an excellent alternative for wood in high-moisture areas such as bathrooms, showers and kitchens. This tile is perfect for a modern farmhouse kitchen backsplash, shower surround or accent walls for your bathrooms, kitchens and living rooms. As an added bonus, ceramic tile can withstand water and stains unlike hardwood, making them a long lasting choice for homes and commercial design projects. Setting off an easy-breezy and relaxed feel, light wood-look finish creates a perfect coastal style design in homes. Try this picket tile for creating an artisanal feel in an otherwise all-white kitchen, or adding a subtle texture to a flat bathroom design. Bring a stylish rustic feel to your home with elongated hexagon shape that showcases a unique geometric aesthetic. Turn your design dreams into a reality with this innovative ceramic tile design that is as stylish as it is timeless..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.