Siena 5.35 in. x 5.35 in. Matte Green Ceramic Star-Shaped Wall and Floor Tile 5.37 sqft/case, 27PK
- Mfr # MOR88GRNSTRA
- Zoro # G211637481
Key Features
Specifications
Details
- MFR #
- MOR88GRNSTRA
- Zoro #
- G211637481
- UPC #
- 840175542840
- Country of Origin
- China
- Color
- Pistachio Green
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Star-Shaped
- Finish
- Matte
- Application
- Indoor
- Coverage Area
- 5.37
Dimensions
- Length
- 5.35 in
- Width
- 5.35 in
- Thickness
- 0.38 in
- Size
- 5.35 in in x 5.35 in
Description
Let your imagination take flight with this stunning star-shaped ceramic tile! The mesmerizing beauty of the star-shaped tiles captures the essence of celestial allure, creating a captivating and ethereal ambiance that is truly one-of-a-kind. Embrace the extraordinary and let these tiles become the shining centerpiece of your decor. Be it a patterned backsplash in your kitchen renovation project, or update to your shower decor as a stunning tile accent wall design. Beyond their celestial beauty, these ceramic tiles embody the perfect blend of form and function. Crafted with durability in mind, ceramic tiles are built to withstand the test of time, making them an excellent choice for both residential and commercial settings. Their water-resistant properties ensure a worry-free experience, making them suitable for bathrooms and kitchens as well as floors with light foot traffic. Get ready to unleash your inner artist with the limitless design possibilities offered by this star-shaped green ceramic tile!
- Dimension: Tile: 5.35" x 5.35", Thickness: 9.5 mm, Sq ft per sheet: 0.2, Sheets per box: 27, Sq ft per box: 5.37
- Ceramic material with Matte finish
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.