Flint Gray 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK
- Mfr # APLICL88P19A
- Zoro # G311319775
Key Features
Specifications
Details
- MFR #
- APLICL88P19A
- Zoro #
- G311319775
- UPC #
- 840175527434
- Country of Origin
- China
- Color
- Flint Gray
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
- Material
- Glass
- Shape
- Pencil
- Finish
- Glossy
- Coverage Area
- 0.5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 0.6 in
- Thickness
- 0.31 in
Description
Sleek, glossy and stylish, this glass pencil liner is perfect for giving your tile installation a contemporary finish. A popular choice to give the edges of a backsplash a smooth look, this pencil liner is great for edging outside corners in showers, kitchen walls and vanity backsplashes offering a clean appearance. More than just an edge for your tiles, a glass oencil trim offers a beautiful decorative look that can be extra detail to your installation. It can add a bit of drama to sleek and minimalist installations thanks to its unique gray and blue palette. Accentuate your stove backsplash with this sleek pencil trim, border a row of accent glass tiles on a bathroom wall, or beautify your niche area inside the shower.
- Weight and Dimension: Pencil Liner- 0.6-in W x 12-in L, Thickness- 0.31-in, Sq ft per sheet- 0.05, Sheets per box- 10, Sq ft per box- 0.5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.