Skosh 11.6in x 11.6in Glossy Honeydew Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88GN423A
- Zoro # G111637703
Key Features
Specifications
Details
- MFR #
- APLNB88GN423A
- Zoro #
- G111637703
- UPC #
- 840175582563
- Country of Origin
- China
- Color
- Green
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Put a new spin on this basic white palette with a shimmering glossy tile surface. Displaying the beautiful shades of a rainbow, this white glass tile creates a lovely look on any wall or floor surface that is hard to ignore. Perfect for a soothing color scheme with small hits of colors in its reflections, this trendy tile makes a striking statement in any residential or commercial design. A bathroom with cool white hues will give off a tranquil and relaxing energy. It creates a whimsical feeling inside the shower or tub area where you will see a soothing and sophisticated feel. By creating a neutral foundation for a modern or minimalist setting, a white backsplash will allow pops of colors to make a statement in kitchens, bathrooms and living rooms. Approved for indoor and outdoor use as well as swimming pools, spas and other water features, this cool shade can easily contribute to the brightness of your space in your home or hospitality project.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.