Skosh 11.6 in. x 11.6 in. Glossy Towny Brown Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88BR612A
- Zoro # G011637599
Key Features
Specifications
Product Information
- MFR #
- APLNB88BR612A
- Zoro #
- G011637599
- UPC #
- 840175582525
- Country of Origin
- China
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Details
- Color
- Brown
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Description
This orange-brown glass tile is a contemporary, fun and warm color choice for your interior wall designs. Its warm palette works beautifully with earth tones as well as light neutrals such as taupes, beiges and whites. The glossy glass creates such a vibrant and eye-catching surface that the dark hues in tile do not overwhelm. Use it to add your home a little spicy color, or ground an all-white scheme with some depth and dimension. This mosaic tile can be a strong statement or blend in with other design elements, as you can dress it up or down depending on the look you'd like to achieve. Do you prefer creating an intimate focal point in your bathroom? Let this glass tile dress up one side of your room for a striking statement wall. Alternatively you can use this glossy tile to sprinkle some touches of warm color throughout the space. Either way, this glass tile is perfect to anchor a space with a sumptuous, earthy color that will work well with your existing scheme while giving your space a refined, modern feeling.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.