Shop APOLLO TILE
See all product information
Create Account
Glister 3 in. x 12 in. Polished Clear Glass Subway Wall Tile 5 sq. ft./case, 20PK
- Mfr # APLMR88CLR312
- Zoro # G611637586
product price:Â
$
95.59
/pk of 20, $4.78/ea
Key Features
Length
12 in
Width
3 in
Thickness
4.76 in
Size
3 in x 12
Color
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLMR88CLR312
- Zoro #
- G611637586
- UPC #
- 840175540013
- Country of Origin
- China
- Color
- Clear Glass
- Tile Use
- Recommended Use: Bathroom wall, Shower wall and more
- Material
- Glass
- Shape
- Subway
- Finish
- Polished
- Coverage Area
- 5
Dimensions
- Length
- 12 in
- Width
- 3 in
- Thickness
- 4.76 in
- Size
- 3 in x 12
Description
Stay stylish and embellish any space with our 3x12 Beveled Clear Glass mirror tile. It is a cost-effective, versatile, and long-lasting way to enhance the beauty of the space. Its unique finish and beveled edge give modern touch to any of your interior projects. It is a popular option for bathroom, shower and kitchen backsplash. Whether you choose to create dazzling backsplash or accent wall, these subway tiles shape will create a refined statement and make your space uniquely yours.
- Dimension: Tile: 3x12, Thickness: 4.76 mm, Sq ft per sheet: 0.25, Sheets per box: 20, Sq ft per box: 5
- Glass material with Polished finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Shower wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.