Gold 10.8 in x 11.4 in Glass Glossy Floor and Wall Mosaic Tile 8.55 sqft/case, 10PK

  • Mfr # APLADI8803A

  • Zoro # G011320149


product price:  $348.99
/pk 10, $34.90/ea
Free Shipping & Returns

Key Features

Length
11.4 in
Width
10.8 in
Thickness
0.25 in
Color
Gold
Tile Use
Recommended Use- bathroom walls, light traffic floors, kitchen backsplash, shower walls and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLADI8803A
Zoro #
G011320149
UPC #
840175522873
Country of Origin
China

Dimensions

Length
11.4 in
Width
10.8 in
Thickness
0.25 in

Details

Color
Gold
Tile Use
Recommended Use- bathroom walls, light traffic floors, kitchen backsplash, shower walls and more
Material
Glass
Shape
Diamond
Finish
Glossy
Coverage Area
8.55 sq. ft

Description

What's better than a little shine and shimmer in an interior scheme? Lots and lots of it! From a dazzling kitchen backsplash to a translucent statement wall behind the vanity, this patterned glass tile creates a seductive style that instantly draws you into the space. The classic diamond shape adds femininity to balance the extravagant glimmering details in design. This highly reflective diamond tile exudes drama on the walls and turns any light-starved space into a bright, airy and gorgeous room. Create a dazzling bathroom design that feels fit for a queen! This shimmering glass tile is a great fit for a vanity backsplash where natural light is insufficient. Looking for a glitzy kitchen decor that seduces the senses? This reflective glass tile will infuse your kitchen backsplash with glamour and create impressiveness to make the room look more expensive in one single step!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.