Gold 11.8 in x 11.8 in Glass Glossy Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
- Mfr # APLCAS88017A
- Zoro # G011319884
Key Features
Specifications
Details
- MFR #
- APLCAS88017A
- Zoro #
- G011319884
- UPC #
- 840175523535
- Country of Origin
- China
- Color
- Gold
- Tile Use
- Bathroom Walls, kitchen Backsplash, Shower Walls, Feature Wall, Accent Walls and More
- Material
- Glass
- Shape
- Brick
- Finish
- Glossy
- Coverage Area
- 4.83 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.31 in
Description
If your space lacks color, this tile will make up for it with a visual texture! This glass mosaic tile combines sophistication and clean beauty of clear glass tiles in an artistic juxtaposition. Wherever you choose to install, it adds a luminous appeal with the reflective surface of glass that beautifully picks up shiny fixtures in the kitchen, bathroom or shower. The touch of gleaming accents through its liner pattern makes the neutral tile feel welcoming and cheery, rather than cold and stark. Its bright color is just as easily matched with any accent color of your choice. Using this high sheen glass mosaic tile will let your design be the center of attention, whether it’s your bathroom wall, kitchen backsplash or flooring decor. It’s great for designing a luscious waterfall effect in the shower which beautifully contrasts with larger format tiles. The glass surface is stain-resistant, repels mold and is non-absorptive - perfect for a stove backsplash, vanity or tub surround where spills and splashes are common.
- Weight and Dimension: Individual tile: 0.2- in x 3.9- in; Mosaic sheet-11.8- in W x 11.8- in L, Thickness- 0.31, Sq ft per sheet- 0.967, Sheets per box- 5, Sq ft per box- 4.83
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, kitchen Backsplash, Shower Walls, Feature Wall, Accent Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.