
Gray 10.8 in x 11.4 in Glass Glossy Floor and Wall Mosaic Tile 8.55 sqft/case, 10PK
Mfr # APLADI8802A
Zoro # G811320189
product price:Â $338.99
/pk 10, $33.90/ea
Free Shipping & Returns
Key Features
Length
11.4 in
Width
10.8 in
Thickness
0.25 in
Tile Use
bathroom walls, light traffic floors, kitchen backsplash, shower walls and more
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLADI8802A
Zoro #
G811320189
UPC #
840175522866
Country of Origin
China
Dimensions
Length
11.4 in
Width
10.8 in
Thickness
0.25 in
Details
Color
Gray
Tile Use
bathroom walls, light traffic floors, kitchen backsplash, shower walls and more
Material
Glass
Shape
Diamond
Finish
Glossy
Coverage Area
8.55 sq. ft
Description
What's better than a little shine and shimmer in an interior scheme? Lots and lots of it! From a dazzling kitchen backsplash to a translucent statement wall behind the vanity, this patterned glass tile creates a seductive style that instantly draws you into the space. The classic diamond shape adds femininity to balance the extravagant glimmering details in design. This highly reflective diamond tile exudes drama on the walls and turns any light-starved space into a bright, airy and gorgeous room. Create a dazzling bathroom design that feels fit for a queen! This shimmering glass tile is a great fit for a vanity backsplash where natural light is insufficient. Looking for a glitzy kitchen decor that seduces the senses? This reflective glass tile will infuse your kitchen backsplash with glamour and create impressiveness to make the room look more expensive in one single step!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.