Zoro Homepage

Gray 11.4 in x 39.4 in Ceramic Matte Floor and Wall Tile 6.24 sqft/case, 2PK

  • Mfr # AURIGRIDECIC

  • Zoro # G911319939


product price: $231.99
/pk 2, $116.00/ea
Sold in multiples of 5 for $1,159.95
Free Shipping & Returns

Key Features

Length
39.4 in
Width
11.4 in
Thickness
0.31 in
Color
Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AURIGRIDECIC
Zoro #
G911319939
UPC #
840175529537
Country of Origin
Spain

Dimensions

Length
39.4 in
Width
11.4 in
Thickness
0.31 in
Height
2 in

Details

Color
Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Material
Ceramic
Shape
Field Tile
Finish
Matte
Application
Indoor
Coverage Area
6.24 sq. ft

Description

As this ceramic tile proves, neutral decor doesn't have to feel boring or uninteresting! This tile is your chance to get creative with a cutting edge wall or floor surface that looks like an abstract work of art. Ranging from rough to wavy to grainy and distressed, the innovative texture variation on this contemporary field tile will bring an exciting design feature to any residential and commercial project. Use it to steer away from the simple textures of a flat design and to give your space a more refined look. The uneven surface of tile helps to add dimension to a feature wall, backsplash or flooring space with slip-resistant properties that make it ideal for wet rooms as well. Shower a kitchen, bathroom, living room or commercial area with the attractiveness of its modern texture and the high performance of non-porous ceramic tile!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.