Gray 11.8 in x 11.8 in Glass Glossy Floor and Wall Subway 4.83 sqft/case, 5PK

  • Mfr # APLSRA8807A

  • Zoro # G311319713


product price:  $151.99
/pk 5, $30.40/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Color
Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLSRA8807A
Zoro #
G311319713
UPC #
840175529148
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.8 in
Thickness
0.31 in

Details

Color
Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass
Shape
Brick
Finish
Glossy
Coverage Area
4.83 sq. ft

Description

As a modern deviation from the classic rectangular tile, this subway mosaic tile is a throwback to traditional design with a contemporary feel. Glossy glass subway tiles are arranged in a horizontally stacked pattern on a mesh sheet to create seamless and easy installations. It offers the best of both worlds by recreating the warm look of natural wood with a durable glass surface. Its minimalistic style is chic yet simplistic enough to integrate into a variety of designs, including traditional to modern home projects. The impervious and stain-resistant quality of glass subway tile makes it a great design choice for residential and commercial areas, especially for areas that are prone to daily splashes and splatters. Install it for a kitchen backsplash, accent wall or vanity surround to create a timeless subway look with a touch glass shine. Take your feature wall designs one step further and play with different subway tile layouts such as chevrons or herringbones for a breathtaking aesthetic.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products