
Gray 11x12 Bianco Carrara Eastern White Marble Polished Floor and Wall Mosaic Tile 4.3sqft/case, 5PK
Mfr # APLDC88H03A
Zoro # G811320301
product price: $204.99
/pk 5, $41.00/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
10.5 in
Thickness
0.37 in
Material
Marble
Shape
Herringbone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLDC88H03A
Zoro #
G811320301
UPC #
840175525416
Country of Origin
China
Dimensions
Length
11.8 in
Width
10.5 in
Thickness
0.37 in
Details
Material
Marble
Shape
Herringbone
Color
White and Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.3 sq. ft
Description
A beautiful pattern to incorporate into a room that needs a little extra punch, this Bianco Carrara, Eastern White marble chevron tile is a sophisticated choice. Known for its old-world style that’s been around for more than a century, this zig-zag pattern has the ability to set monochromatic spaces apart, bring a sense of visual texture to bare floors, and create the illusion of height on the walls. Wherever you choose to install, this marble mosaic tile carries a timeless appeal that will mesh well with different decorating styles, from traditional to contemporary, modern and transitional. It’s great for designing shower walls, kitchen backsplashes and fireplace surrounds where the whole room is instantly elevated from the ground up. The soothing white and gray scheme keeps the pattern from looking too busy - perfect for keeping the ambiance soothing while drawing the eye to a particular point of the room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.