
Gray 12x12 Bianco Carrara Marble Polished Floor and Wall Mosaic Tile 5 sqft/case, 5PK
Mfr # APLDC88L01A
Zoro # G811320431
product price: $224.99
/pk 5, $45.00/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
0.37 in
Material
Marble
Shape
Brick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLDC88L01A
Zoro #
G811320431
UPC #
840175525447
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
0.37 in
Details
Material
Marble
Shape
Brick
Color
White and Gray
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, laundry rooms, and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5 sq. ft
Description
What better way to dress up your space with an old-world charm! This Bianco Carrara Marble mosaic tile is the marriage of simple geometry and authentic white marble that is perfect to create the old-world beauty right in your home. Impactful yet minimally designed, this square mosaic tile is a classic choice for traditional bathrooms, kitchens, showers and living rooms where you want to show off the beauty of genuine marble. Add a fresh touch of marble to your shower with this slip-resistant mosaic tile that provides extra grip with grout lines. Ground a minimalist kitchen with the intricate square pattern on a backsplash for added visual interest. Subtle palette in white and grey shades help create an airy feel in dark rooms as well as add a cozy feel to large open plans. If you’re looking to add visual interest to a neutral living room with a marble fireplace surround, this mosaic tile provides durability, elegance and a sense of historic charm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.