
Gray 12x12 Equator Marble Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
Mfr # APLMRM88G28A
Zoro # G911320102
product price:Â $129.99
/pk 5, $26.00/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
11.8 in
Thickness
0.37 in
Material
Equator
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMRM88G28A
Zoro #
G911320102
UPC #
840175528042
Country of Origin
Turkey
Dimensions
Length
11.8 in
Width
11.8 in
Thickness
0.37 in
Details
Material
Equator
Shape
Hexagon
Color
Gray
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.83 sq. ft
Description
This six-sided Equator marble is defined by the horizontal lines crossing its surface that creates a true natural work of art. The parallel veining makes this natural stone tile so unique and distinct that you can easily create an eye-catching focal point on any surface. The hexagon tile gives your kitchen or bathroom a classic feel while still enjoying a playful geometric pattern. Incorporate this neutral marble tile to make your space feel calm and serene. It can serve as a six-sided backsplash design to draw the eyes in the kitchen while blending beautifully with white cabinets and grey countertops. Hexagon tiles conjure an optical illusion in the shower, entryway or living room with a distinctive geometric style. An accent wall with this geometric tile is a chic way to bring a youthful air to a lifeless space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.