
Gray 12x12 Equator Marble Polished Floor and Wall Mosaic Tile 5.08 sqft/case, 5PK
Mfr # APLMRM88CV05A
Zoro # G911320140
product price:Â $172.99
/pk 5, $34.60/ea
Free Shipping & Returns
Key Features
Length
12.2 in
Width
12 in
Thickness
0.37 in
Material
Equator
Shape
Herringbone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMRM88CV05A
Zoro #
G911320140
UPC #
840175500871
Country of Origin
Turkey
Dimensions
Length
12.2 in
Width
12 in
Thickness
0.37 in
Details
Material
Equator
Shape
Herringbone
Color
Gray
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5.08 sq. ft
Description
This charming Chevron tile is made of Equator marble and can make any room look instantly alluring. Rows of parallelogram tiles make a V shape known as the Chevron pattern, giving an energetic and stylish look to your space. Equator marble is white and grey with linear veins, queried in Turkey. These linear V-shaped veins make this tile so unique and distinct that you can easily create an enchanting focal-point on any surface. This tile is highly recommended for residential and commercial settings. Chevron tile is the best purchase if you want to bring some added detail to a dull space. Due to its high slip resistance, it can be used for wet area applications such as bathroom and shower floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.