Pearl White 12x12 Thassos, Shell Marble Polished Floor and Wall Mosaic Tile 5.08 sqft/case, 5PK
- Mfr # APLALA88C11A
- Zoro # G611320303
Key Features
Specifications
Details
- MFR #
- APLALA88C11A
- Zoro #
- G611320303
- UPC #
- 840175540068
- Country of Origin
- China
- Material
- Thassos, Shell
- Shape
- Herringbone
- Color
- Pearl White
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Finish
- polished
- Application
- Indoor
- Coverage Area
- 5.08 sq. ft
Dimensions
- Length
- 12.2 in
- Width
- 12 in
- Thickness
- 0.37 in
Description
Herringbone Pearl White Thassos Shell tile is an artistic glass mosaic tile inspired by the seaside environment. Classic or contemporary? Modern or traditional? Whatever sense of style you need, pear white Thassos shell tile suits your desire. Inspired by nature, the pattern of this tile is flawless and gorgeous. Different hues of white inside the chevron pattern provides wavey illustrations wherever it is applied. If elegance and sophistication matter to you the most, then pearl white Thassos shell is an excellent choice. This tile is suitable for the kitchen backsplashes, shower walls, shower floors, garage walls and accent walls.
- Weight and Dimension: Mosaic sheet - 12-in W x 12.2-in L, Thickness - 0.37-in, Sq ft per sheet - 1.02, Sheets per box - 5, Sq ft per box - 5.08
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.