
Gray 1x12 Calacatta Bluette Marble Honed Pencil Liner Tile Trim 0.5 sqft/case, 10PK
Mfr # APLMBL881HA
Zoro # G411320015
product price:Â $187.99
/pk 10, $18.80/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.6 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMBL881HA
Zoro #
G411320015
UPC #
840175526253
Country of Origin
China
Dimensions
Length
12 in
Width
0.6 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Pencil
Color
Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, and more
Finish
Matte
Application
Indoor
Coverage Area
0.5 sq. ft
Description
Tackling a tile project means paying specific attention to a project’s smallest details, and this includes finishing it off with tile trims. This Calacatta Bluette marble pencil tile protects you from unfinished tile edges, adds a decorative touch to the perimeter of a backsplash, and makes the room feel more custom and high-end. Its honed finish provides a subtle surface that matches matte tiles, or brings a contemporary spin on glossy surfaces. Use our Bluette Marble pencil trim to pair with grey tiles on a backsplash, or as a contrasting border in a stark white marble shower! If a gray subway tile design feels flat, adding a row of pencil tiles around a shower niche or vanity area can instantly give your surface a more detailed look. Compose a perfectly-finished, flawless installation using this pencil trim where you transition from one tile to another!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.