
Gray 3 in x 6 in Glass Matte Wall Subway 5 sqft/case, 40PK
Mfr # APLA88092M 3X6A
Zoro # G211320147
product price: $89.69
/pk 40, $2.24/ea
Free Shipping & Returns
Key Features
Length
6 in
Width
3 in
Thickness
0.31 in
Tile Use
bathroom walls, kitchen backsplash, shower walls, steam rooms and more
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLA88092M 3X6A
Zoro #
G211320147
UPC #
840175524211
Country of Origin
China
Dimensions
Length
6 in
Width
3 in
Thickness
0.31 in
Details
Color
Gray
Tile Use
bathroom walls, kitchen backsplash, shower walls, steam rooms and more
Material
Glass
Shape
Subway
Finish
Matte
Coverage Area
5 sq. ft
Description
Glass subway tile is definitely a staple in the design world - and for good reason. Its sleek, easy to clean and creates a spacious feel in any area. Best of all, its simple elegance works with many decor styles from transitional to modern, farmhouse or minimalist. With a frosted matte finish that delivers a more quiet look than the polished glass, this glass tile delivers a soft touch while providing a muted look in modern or contemporary settings. Do you only imagine perfectly straight rows of 3x6-inch tile blocks with this subway tile? You can switch things up a bit by opting for a herringbone, chevron or vertical bond style, and add a sense of energy and sophistication to a stove backsplash, shower niche or accent wall. Contrasting grout color will also create a more dramatic look, as a simple way to really make the tile pop! Whichever way you choose to install, our matte glass subway tile versatile tiles is a fail safe way to incorporate modern appeal and texture into your most-loved living spaces!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.