Gray Beige 11 in x 11 in Glass, Resin, Stone Polished Wall Mosaic Tile 4.2 sqft/case, 5PK

  • Mfr # APLBDA88S7AA

  • Zoro # G211319929


product price:  $190.99
/pk 5, $38.20/ea
Free Shipping & Returns

Key Features

Length
11 in
Width
11 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass, Resin, Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLBDA88S7AA
Zoro #
G211319929
UPC #
840175528271
Country of Origin
China

Dimensions

Length
11 in
Width
11 in
Thickness
0.31 in

Details

Color
Gray and Beige
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass, Resin, Stone
Shape
Square
Finish
Polished, Matte, Textured
Coverage Area
4.2 sq. ft

Description

Elevate your design into a sublime level of luxe with this unique glass, resin and stone mix mosaic tile. High gloss glass and resin tiles paired with the authentic stone tiles in a striking interlocking pattern that is laid in a mesh sheet for fast and easy installation. This unique mosaic tile radiates with a soft reflection to give your space the extra shine it needs with a truly modern appeal. Wrapped around a shower, kitchen or bathroom, this decorative mosaic tile takes your walls and floors to a whole new level. Great for adding subtle shimmer detail to a neutral room, this patterned mosaic tile makes a bold pattern statement in any living room, entryway or commercial design. Set the mood for entertaining using it as a striking bar backsplash or use it as your kitchen backsplash to elevate your cooking space with pattern and charm.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.