Skosh 11.6inx11.6in Glossy Dark Shimmer Multi Blue Glass Mosaic Wall Floor Tile 18.69 sqft/cs, 10PK
- Mfr # APLNB88BL572A
- Zoro # G511637907
Key Features
Specifications
Details
- MFR #
- APLNB88BL572A
- Zoro #
- G511637907
- UPC #
- 840175582464
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
This balck glass tile adds drama, strength and solidity to any space. With a rainbow-like reflective surface that displays a play of light, it can be used to create an array of different looks within your interior and exterior design settings. Dark and dramatic wall design with this black tile is a surefire way of adding ambience and sophistication to your home. Black tile will look absolutely luxurious when paired with metallic accessories in the bathroom, while still having a timeless, intimate appeal. Used wall-to-wall, this black tile will make a lasting impression in powder rooms, bathrooms and commercial areas while and bringing a wow-factor. Alternatively, it can be used in a more subtle approach - be it an accent color through tile borders or niches paired with lighter tiles highlight certain parts of a room.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.