
Gray Beige 11.5 in x 11.5 in Recycled Glass Matte Floor and Wall Subway 9.18 sqft/case, 10PK
Mfr # APLNNR8807GRA
Zoro # G211319974
product price:Â $237.99
/pk 10, $23.80/ea
Free Shipping & Returns
Key Features
Length
11.5 in
Width
11.5 in
Thickness
0.23 in
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Recycled Glass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLNNR8807GRA
Zoro #
G211319974
UPC #
840175528257
Country of Origin
China
Dimensions
Length
11.5 in
Width
11.5 in
Thickness
0.23 in
Details
Color
Gray and Beige
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Recycled Glass
Shape
Brick
Finish
Matte
Coverage Area
9.18 sq. ft
Description
A fresh take on the classic subway tile, our recycled glass subway mosaic tile is an aesthetically pleasing choice for sustainable home decor. For those who love the sleek design of subway shape but prefer a slightly different surface appeal, this recycled glass subway tile is a design favorite. Its soothing color palette calls for timelessness that is a safe choice to complement a variety of color schemes. Replicating the beauty of natural materials using a stain and water resistant glass surface, this recycled tile offers the best of both worlds.Design your vanity backsplash, shower or tub surround with an earth-friendly mindset without compromising on your designs beauty. Loved for its versatility and slightly modern appeal, this glass subway mosaic is the perfect chic touch to a kitchen, entryway, fireplace or floors where you prefer minimum maintenance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.