Shop APOLLO TILE

Gray Beige 11.8 in x 11.8 in Glass, Stone Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK

  • Mfr # APLCAS88009A

  • Zoro # G111319814


product price:  $136.99
/pk 5, $27.40/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Color
Gray and Beige
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F, Garage Walls and Garage Floors
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLCAS88009A
Zoro #
G111319814
UPC #
840175527144
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.8 in
Thickness
0.31 in

Details

Color
Gray and Beige
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F, Garage Walls and Garage Floors
Material
Glass, Stone
Shape
Brick
Finish
Polished, Matte
Coverage Area
4.83 sq. ft

Description

Luminous enough for modern homes and timeless with a linear pattern that can pair with any design style, this mosaic tile is a versatile option that deserves all the praise it receives. Clear glass tiles catch and reflect light to brighten up a space, and then marry well with the natural stone surface that gives the mosaic its authentic personality. If you like the sleek design of a glass tile but also admire the high-end look of classic marble, this mosaic tile offers the best of both worlds. This neutral mosaic tile is perfect to create a chic shower surround, vanity backsplash, floor-to-ceiling accent wall or a kitchen backsplash. As a visual trick, vertical installations allow the staggered linear pattern to make space look taller and spacious, letting the tile be the star of the show. Strips of tile can be cut into pieces and used as an accent strip for the tub area, shower or stove backsplash as well as a flooring detail combined with large format tiles. Whether it’s a home or commercial project, this marble and glass mosaic tile creates a design that’s balanced, breathable and beautiful.


  • Weight and Dimension: Mosaic sheet - 11.8-in W x 11.8-in L, Thickness - 0.31-in, Sq ft per sheet - 0.967, Sheets per box - 5, Sq ft per box - 4.83
  • Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Recommended Use: Bathroom Floor and Walls, Kitchen Backsplash, Shower Floor and Walls, Garage Floor and Wall, Accent Walls, Feature Walls and More
  • Attached to a mesh backing for easy installation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products