Harbor Wht, 4.92 sq.ft 11.8 in. X12 in. Txtrd Carrara Hexagon Mrbl Msic Tile, 5PK

  • Mfr # APLBL9901CAEC06

  • Zoro # G409578107


product price:  $164.99
/pk 5, $33.00/ea
Free Shipping & Returns

Key Features

Length
12"
Width
11.8"
Thickness
0.31"
Material
Marble
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLBL9901CAEC06
Zoro #
G409578107
UPC #
-
Country of Origin
China

Dimensions

Length
12"
Width
11.8"
Thickness
0.31"

Details

Material
Marble
Shape
Hexagon
Color
White
Tile Use
We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Finish
Polished, etched
Application
Indoor/Outdoor

Description

  • •Weight and Dimension: Individual tile: 2 x 2 Mosaic sheet 11.8-in W x 12-in L, Thickness 0.3125-in, Sq ft per sheet- 0.98, sheets per box- 5, Sq ft per box- 4.92
  • •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms and more
  • •Attached to a mesh backing for easy installation

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products