Horizonte 0.5 x 8 in. Glossy Forest Green Ceramic Pencil Trim Wall Tile 0.27 sq ft/case, 10PK

  • Mfr # FLT88FRSPENA

  • Zoro # G515830113


product price:  $125.99
/pk 10, $12.60/ea
Free Shipping & Returns

Key Features

Width
0.5 in
Length
7.9 in
Material
Ceramic
Shape
Pencils
Thickness
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLT88FRSPENA
Zoro #
G515830113
UPC #
840175594658
Country of Origin
Spain

Dimensions

Width
0.5 in
Length
7.9 in
Thickness
0.28 in

Details

Color
Forest Green
Material
Ceramic
Shape
Pencils
Finish
Glossy

Description

The Forest Pencil trim 0.5x8in is the ideal finishing touch for any tile project. Its sleek profile and high-gloss finish bring a sophisticated outline to your tile layouts, adding depth and dimension to edges and borders. The deep green shade complements both modern and traditional palettes.Perfect for shower niches, backsplash borders, and accent trims, this pencil trim provides a polished transition between tiles and walls. Its rich, reflective tone elevates your overall design, ensuring every detail is cohesive and intentional.


  • Tile Dimension: 0.5 x 7.9 in., thickness: 7.14 mm, sq ft per sheet: 0.02, sheets per box: 10, sq ft per box: 0.27
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.