Horizonte 0.5 x 8 in. Glossy Honey Ceramic Pencil Trim Wall Tile 0.27 sq ft/case, 10PK
- Mfr # FLT88HONPENA
- Zoro # G115830148
Key Features
Specifications
Product Information
- MFR #
- FLT88HONPENA
- Zoro #
- G115830148
- UPC #
- 840175594696
- Country of Origin
- Spain
Dimensions
- Length
- 7.9 in
- Width
- 0.5 in
- Thickness
- 0.28 in
Details
- Color
- Honey
- Material
- Ceramic
- Shape
- Pencils
- Finish
- Glossy
Description
The Honey Pencil trim (0.5x8") is the final detail your design craves. With its narrow profile and glossy surface, this ceramic trim ties together bold tile arrangements, offering a seamless finish that complements both traditional and contemporary styles. Its radiant honey tone adds a touch of warmth, framing walls with subtle elegance. This trim works perfectly in kitchen borders, shower niches, and bathroom feature walls, providing a polished edge for clean transitions. Whether paired with neutral tones for contrast or layered with similar warm hues, the Honey Pencil brings cohesion and refinement to your tilework.
- Tile Dimension: 0.5 x 7.9 in., thickness: 7.14 mm, sq ft per sheet: 0.02, sheets per box: 10, sq ft per box: 0.27
- Ceramic material with Glossy finish
- Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.