Horizonte 0.5 x 8 in. Glossy Jet Black Ceramic Pencil Trim Wall Tile 0.27 sq ft/case, 10PK

  • Mfr # FLT88BLKPENA

  • Zoro # G015830224


product price:  $125.99
/pk 10, $12.60/ea
Free Shipping & Returns

Key Features

Finish
Glossy
Length
7.9 in
Thickness
0.28 in
Width
0.5 in
Shape
Pencils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT88BLKPENA
Zoro #
G015830224
UPC #
840175594498
Country of Origin
Spain

Dimensions

Length
7.9 in
Thickness
0.28 in
Width
0.5 in

Details

Finish
Glossy
Shape
Pencils
Color
Jet Black
Material
Ceramic

Description

The Black Pencil tile trim 0.5x8in adds a sharp, polished finish to your designs. This ultra-glossy ceramic piece works as a seamless border, framing your tilework with precision. The slender profile keeps the design light and airy while providing a high-end finish to your spaces.Whether outlining a kitchen backsplash, accentuating bathroom walls, or finishing off steam room installations, this trim ties everything together. Its high-gloss surface mirrors surrounding materials, blending effortlessly with other tiles while standing out as a refined detail. Designed to handle heat and moisture, this trim ensures no design edge is left unfinished.


  • Tile Dimension: 0.5 x 7.9 in., thickness: 7.14 mm, sq ft per sheet: 0.02, sheets per box: 10, sq ft per box: 0.27
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products