
Horizonte 0.5 x 8 in. Glossy Snow White Ceramic Pencil Trim Wall Tile 0.27 sq ft/case, 10PK
Mfr # FLT88SNWPENA
Zoro # G215830147
product price:Â $125.99
/pk 10, $12.60/ea
Free Shipping & Returns
Key Features
Thickness
0.28 in
Width
0.5 in
Length
7.9 in
Material
Ceramic
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FLT88SNWPENA
Zoro #
G215830147
UPC #
840175594832
Country of Origin
Spain
Dimensions
Thickness
0.28 in
Width
0.5 in
Length
7.9 in
Details
Color
Snow White
Material
Ceramic
Finish
Glossy
Shape
Pencils
Description
The Snow Pencil trim 0.5x8in is the subtle detail that transforms ordinary into extraordinary. With a narrow profile and glossy white finish, this trim adds a polished edge to tilework, ensuring seamless transitions and defined borders.Perfect for shower niches, backsplash outlines, or accent wall framing, the Snow Pencil complements a wide range of palettes, from bold to neutral. Its bright white tone adds a crisp, clean finish to any layout, making it an essential for refined and cohesive designs.
- Tile Dimension: 0.5 x 7.9 in., thickness: 7.14 mm, sq ft per sheet: 0.02, sheets per box: 10, sq ft per box: 0.27
- Ceramic material with Glossy finish
- Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.