Horizonte 0.5 x 8 in. Glossy Soft Olive Ceramic Pencil Trim Wall Tile 0.27 sq ft/case, 10PK

  • Mfr # FLT88OLVPENA

  • Zoro # G115830100


product price:  $125.99
/pk 10, $12.60/ea
Free Shipping & Returns

Key Features

Shape
Pencils
Thickness
0.28 in
Finish
Glossy
Length
7.9 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLT88OLVPENA
Zoro #
G115830100
UPC #
840175594733
Country of Origin
Spain

Dimensions

Thickness
0.28 in
Length
7.9 in
Width
0.5 in

Details

Shape
Pencils
Color
Soft Olive
Finish
Glossy
Material
Ceramic

Description

The Olive Pencil trim 0.5x8in completes any tile layout with its sleek design and polished green finish. This narrow trim provides clean edges and a refined transition, framing tiles with a subtle yet striking border.Perfect for shower niches, backsplash outlines, and accent wall trims, the soft olive tone blends harmoniously with light or neutral tiles while standing out as a stylish detail. Its glossy finish enhances the overall elegance, making it an essential finishing touch for well-curated interiors.


  • Tile Dimension: 0.5 x 7.9 in., thickness: 7.14 mm, sq ft per sheet: 0.02, sheets per box: 10, sq ft per box: 0.27
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.