Horizonte 2 x 16 in. Glossy Pastel light Blue Ceramic Subway Wall Tile 10.76 sq ft/case, 50PK

  • Mfr # FLT88SKY216A

  • Zoro # G615830129


product price:  $133.99
/pk 50, $2.68/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Finish
Glossy
Length
15.75 in
Shape
Rectangle
Thickness
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLT88SKY216A
Zoro #
G615830129
UPC #
840175594788
Country of Origin
Spain

Dimensions

Length
15.75 in
Thickness
0.31 in
Width
1.97 in

Details

Material
Ceramic
Finish
Glossy
Shape
Rectangle
Color
Pastel light Blue

Description

The Sky 2x16 ceramic tile radiates calmness with its soft, pastel blue tone, evoking the serenity of clear skies. Its glossy finish reflects light delicately, adding brightness and a sense of openness to any interior. The elongated rectangular design is versatile, ideal for creating sleek, contemporary layouts or classic patterns with a modern twist.Perfect for kitchen backsplashes, bathroom walls, and shower enclosures, this tile effortlessly enhances any space with its subtle charm. The slight V2 variation provides gentle depth, maintaining a clean yet dynamic appearance. With pressed porcelain edges, the tile offers precise and seamless installations for both residential and commercial projects.


  • Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.