Horizonte 2 x 16 in. Glossy Powder Pink Ceramic Subway Wall Tile 10.76 sq ft/case, 50PK

  • Mfr # FLT88PNK216A

  • Zoro # G715830296


product price:  $126.99
/pk 50, $2.54/ea
Free Shipping & Returns

Key Features

Length
15.75 in
Color
Powder Pink
Material
Ceramic
Thickness
0.31 in
Finish
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLT88PNK216A
Zoro #
G715830296
UPC #
840175594764
Country of Origin
Spain

Dimensions

Length
15.75 in
Thickness
0.31 in
Width
1.97 in

Details

Color
Powder Pink
Material
Ceramic
Finish
Glossy
Shape
Rectangle

Description

The Pink 2x16 ceramic tile captures a warm blush tone, blending a soft pastel aesthetic with a glossy finish for a modern yet inviting look. Its elongated rectangular shape is versatile, creating sleek, clean lines whether used horizontally for a classic layout or vertically for added height.This tile is perfect for bathroom walls, shower enclosures, or as a kitchen backsplash, infusing spaces with subtle sophistication. The slight V2 variation adds depth without losing the smooth, seamless appeal. With pressed porcelain edges, installation is precise and professional, making it a popular choice for timeless and contemporary interiors alike.


  • Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products