Horizonte 2 x 16 in. Glossy Soft Dove Gray Ceramic Subway Wall Tile 10.76 sq ft/case, 50PK
- Mfr # FLT88GRY216A
- Zoro # G815830271
Key Features
Specifications
Details
- MFR #
- FLT88GRY216A
- Zoro #
- G815830271
- UPC #
- 840175594665
- Country of Origin
- Spain
- Color
- Soft Dove Gray
- Material
- Ceramic
- Shape
- Rectangle
- Finish
- Glossy
Dimensions
- Length
- 15.75 in
- Width
- 1.97 in
- Thickness
- 0.31 in
Description
The Gray 2x16 ceramic tile features a soft, warm gray tone with a glossy finish that adds subtle shine and sophistication to any space. Its elongated rectangular shape offers versatility, whether arranged in classic layouts or contemporary patterns like stacked or herringbone. Perfect for kitchen backsplashes, bathroom walls, and shower enclosures, this tile blends seamlessly into modern, minimalist, or transitional designs. The slight V2 variation adds depth to the uniform gray, while the pressed porcelain edges ensure a flawless, clean installation. It’s an ideal choice for spaces needing a neutral yet elegant touch.
- Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
- Ceramic material with Glossy finish
- Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.