Arte 1.97 in. x 7.87 in. Glossy Black Ceramic Subway Deco Wall Tile 4.09 sqft/case, 38PK
- Mfr # RID88BLKDECGL
- Zoro # G311637664
Key Features
Specifications
Details
- MFR #
- RID88BLKDECGL
- Zoro #
- G311637664
- UPC #
- 840175542925
- Country of Origin
- China
- Color
- Black
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Subway
- Finish
- Glossy
- Application
- Indoor
- Coverage Area
- 4.09
Dimensions
- Length
- 7.87 in
- Width
- 1.97 in
- Thickness
- 0.31 in
- Size
- 1.97 in x 7.87 in
Description
Step into the realm of contemporary design with our sleek and captivating black subway tiles. With their glossy finish and modern appeal, these tiles bring a touch of sophistication and drama to any space, instantly transforming it into a haven of style. What sets our black subway tiles apart is their unique wavy surface, adding an unexpected twist to the classic subway design. This distinctive feature not only enhances their visual appeal but also infuses your walls with a contemporary edge, making a bold statement that demands attention. Embrace the versatility of black subway tiles as they seamlessly blend with a variety of design styles, from industrial to minimalist to modern. Whether used as a striking backdrop or a captivating focal point, these wall tiles lend an air of elegance and allure to kitchens, bathrooms, and other interior spaces. The glossy finish of our black wall subway tiles reflects light beautifully, creating a sense of depth and enhancing the overall visual impact!
- Dimension: Tile: 1.97 x 7.87", Thickness: 7.94 mm, Sq ft per sheet: 0.11, Sheets per box: 38, Sq ft per box: 4.09
- Ceramic material with Glossy finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.