Horizonte 2 x 16 in. Glossy Soft Mint Green Ceramic Deco Subway Wall Tile 10.76 sq ft/case, 50PK

  • Mfr # FLT88DECMNT216

  • Zoro # G115830254


product price:  $137.99
/pk 50, $2.76/ea
Free Shipping & Returns

Key Features

Width
1.97 in
Color
Soft Mint Green
Material
Ceramic
Shape
Rectangle
Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLT88DECMNT216
Zoro #
G115830254
UPC #
840175594573
Country of Origin
Spain

Dimensions

Width
1.97 in
Length
15.75 in
Thickness
0.31 in

Details

Color
Soft Mint Green
Material
Ceramic
Shape
Rectangle
Finish
Glossy

Description

The Deco Mint 2x16 ceramic tile combines the tranquil beauty of a mint-green shade with the texture of a beveled design. Its glossy surface catches light effortlessly, creating a dynamic interplay of shadows and reflections that add visual intrigue to your walls.Perfect for feature walls, bathroom installations, and spa-like steam rooms, the Deco Mint tile brings serenity with a touch of sophistication. The pressed porcelain edges ensure precision, while the beveled texture adds depth and dimension. Pair it with metallic finishes or contrasting grout to create an elegant yet modern look that brightens any space.


  • Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products