Imprint 11.81 in. x 35.48 in. Matte White Ceramic Large Format Wall Tile 11.63 sq. ft./case, 4PK

  • Mfr # IMPFLTCAR1236

  • Zoro # G311637893


product price: $95.89
/pk 4, $23.97/ea
Sold in multiples of 6 for $575.34
Additional $22.50 delivery surcharge applies per item.
See details

Key Features

Length
35.48 in
Width
11.81 in
Thickness
9.65mm
Tile Use
Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash, Steam room and more
Size
11.81 in x 35.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPFLTCAR1236
Zoro #
G311637893
UPC #
840175584758
Country of Origin
Spain

Dimensions

Length
35.48 in
Width
11.81 in
Thickness
9.65mm
Size
11.81 in x 35.48 in

Details

Color
White
Tile Use
Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash, Steam room and more
Material
Ceramic
Shape
Fluted
Finish
Matte
Application
Indoor
Coverage Area
11.63

Description

Bring a touch of elegance to your interiors with this white fluted ceramic wall tile. Designed with a ribbed surface and soft matte finish, it adds depth and texture to any space while creating a sophisticated, modern look. Perfect for feature walls, shower surrounds, kitchen backsplashes, and even steam rooms, this tile is ideal for both residential and commercial wall applications. The moderate variation (V3) ensures a natural, flowing appearance with unique patterns across each piece. Made from durable ceramic, it’s easy to maintain and offers heat resistance up to 150°F. Not recommended for floors, pools, or outdoor use, but a stunning choice for indoor projects where style and quality matter. Rectified edges provide a clean, seamless installation with narrow grout lines for a polished finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.