Portico Pearl Beveled 12 In X 12 In. X 10Mm Glossy Ceramic Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0238

  • Zoro # G004414176


product price:  $179.99
/pk 10, $18.00/ea
Free Shipping & Returns

Key Features

Length
16
Width
12.5
Thickness
5
Color
Portico Pearl
Tile Use
Walls
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0238
Zoro #
G004414176
UPC #
-
Country of Origin
Thailand

Dimensions

Length
16
Width
12.5
Thickness
5
Size
12.5x16
Height
5

Details

Color
Portico Pearl
Tile Use
Walls
Material
Ceramic
Finish
Glossy
Weight
37.5
Coverage Area
10 Sq. ft

Description

MSI’s Portico Pearl Beveled ceramic tiles boast creamy oyster tones that highlight the dimensions and beveled edges beautifully. this attractive tile features 2 in. x 6 in. chips arranged on a 12 in. x 12 in. mesh sheet that makes installation a much easier process. the timeless shape and color make this tile suitable for design styles from traditional to modern - depending on the materials chosen for countertops and flooring. these tiles are recommended for use as backsplash tile, shower tile, and even for use on countertops. durable, easy to clean, and requiring no maintenance, they are perfect for active homes and businesses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.