Imprint 11.81in x 35.47in Matte White Ceramic Large Format Wall and Floor Tile 11.63 sqft/case, 4PK

  • Mfr # IMPARTBLN1236

  • Zoro # G811637935


product price:  $92.99
/pk 4, $23.25/ea
Sold in multiples of 6 for $557.94
Additional $22.50 delivery surcharge applies per item.
See details

Key Features

Length
35.47 in
Width
11.81 in
Thickness
9.65mm
Color
White
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Shower floor, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPARTBLN1236
Zoro #
G811637935
UPC #
840175584741
Country of Origin
Spain

Dimensions

Length
35.47 in
Width
11.81 in
Thickness
9.65mm
Size
11.81 in x 35.47 in

Details

Color
White
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Shower floor, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Floral
Finish
Matte
Application
Indoor
Coverage Area
11.63

Description

This matte white ceramic tile brings a subtle floral-inspired texture to your walls, creating depth and interest without overwhelming the space. The soft 3D pattern catches light in all the right ways, adding a touch of elegance that feels clean and modern. Its large 12x36 format keeps grout lines to a minimum for a seamless, upscale look. Perfect for full-height shower walls, kitchen backsplashes, or feature walls in living areas.
Built for indoor walls, this tile is also approved for steam rooms, heat areas up to 150°F, and even light residential floor use like powder rooms or laundry spaces. With moderate variation (V3), each piece offers a natural, handcrafted feel that makes your design stand out.
This tile is intended for wall use and light residential floors only. It’s not recommended for high-traffic floors, pools, or outdoor installations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.