Zoro Homepage

Imprint 11.81inx35.44in Matte Black Ceramic Rectangle Wall and Floor Tile 11.62 sqft/case, 4PK

  • Mfr # IMPS88SLTBLKA

  • Zoro # G211637603


product price: $92.99
/pk 4, $23.25/ea
Sold in multiples of 7 for $650.93
Item requires special delivery charges. A $19.29 per item surcharge will be applied.

Key Features

Length
11.81
Width
35.44"
Thickness
9.65 mm
Color
Black
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Shower floor, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPS88SLTBLKA
Zoro #
G211637603
UPC #
840175584710
Country of Origin
Spain

Dimensions

Length
11.81
Width
35.44"
Thickness
9.65 mm
Size
11.81 in x 35.44 in

Details

Color
Black
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Shower floor, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Rectangle
Finish
Matte
Application
Indoor
Coverage Area
2.91

Description

Introducing the black rectangle matte finish large format ceramic tile – designed to bring a sleek, elegant touch to residential and commercial interiors. With its deep black hue and soft matte finish, this tile creates a sophisticated backdrop while offering long-lasting, easy-to-maintain durability. Perfect for indoor walls, shower walls, steam rooms, and even light-traffic floors, it’s a versatile choice for kitchens, bathrooms, feature walls, and commercial spaces like office lobbies or restaurants where wall aesthetics matter. While not recommended for high-traffic floors, swimming pools, or areas exposed to extreme temperatures, it performs well in heat zones up to 150°F. Elevate your interiors with the timeless appeal of black matte ceramic tile – ideal for spaces where style meets function.


  • Ceramic material with Matte finish
  • Residential and commercial use
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Recommended use: Bathroom wall, bathroom floor, shower wall, shower floor, kitchen backsplash, steam room, and more
  • Dimension: Tile: 11.81x35.44", Thickness: 9.65 mm, Sq ft per sheet: 2.91, Sheets per box: 4, Sq ft per box: 11.62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.