Ocean Green 5.2 in x 5.2 in Ceramic Glossy Wall Subway 10.76 sqft/case, 57PK
- Mfr # LR Quetzal 5x5
- Zoro # G811319749
Key Features
Specifications
Product Information
- MFR #
- LR Quetzal 5x5
- Zoro #
- G811319749
- UPC #
- 840175530175
- Country of Origin
- Spain
Dimensions
- Length
- 5.2 in
- Width
- 5.2 in
- Thickness
- 0.31 in
Details
- Color
- Ocean Green
- Tile Use
- bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
- Material
- Ceramic
- Shape
- Subway
- Finish
- Glossy
- Application
- indoor
- Coverage Area
- 10.76 sq. ft
Description
Inspired by the exotic zellige tiles in a beautiful satin finish, this 5x5 ceramic tile is the representation of classic style with handcrafted beauty. This 5x5 ceramic is the more authentic version of basic square tiles with a perfectly imperfect surface that gives tile tile ability to bring movement and organic texture to surfaces with a simple solid color. Be it a unique kitchen backsplash, shower or fireplace surround, this ceramic tile gives any surface a breathtaking organic appeal that almost looks like the surface of a rippling pond! If you love the look of handmade tiles, this square ceramic tile has a delicate texture and glossy finish to elevate your walls with a truly unique design. Non-porous surface provides durability against spills and splatters in the kitchen while withstanding water and moisture in the shower, bathroom or laundry rooms. Give a silky texture to your walls that look far more interesting than solid paint! This ceramic tile brings any flat surface to life with a pearlescent finish while ensuring that your design lasts for many years to come.
- Weight and Dimension: sheet size 5.2-in. x 5.2-in., Thickness 0.3125 inches, Sq ft per sheet- 0.17, sheets per box 57, Sq ft per box 10.76
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.