Zoro Homepage

Imprint 12x36 Off-White Ceramic Large Format Ginkgo leaf Wall Tile (11.63 sq ft/case), 4PK

  • Mfr # IMPSGINWH1236

  • Zoro # G921722323


product price: $162.99
/pk 4, $40.75/ea
Sold in multiples of 6 for $977.94
Free Shipping & Returns

Key Features

Tile Use
Bathroom and shower walls, kitchen backsplash, garage and more
Thickness
11.18 mm
Coverage Area
11.63 sq. ft
Shape
Ginkgo leaf
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPSGINWH1236
Zoro #
G921722323
UPC #
198219534413
Country of Origin
Spain

Dimensions

Thickness
11.18 mm
Width
12 in
Length
35 in

Details

Tile Use
Bathroom and shower walls, kitchen backsplash, garage and more
Coverage Area
11.63 sq. ft
Shape
Ginkgo leaf
Finish
Matte
Material
Ceramic
Color
White

Description

Softly sculpted and nature-inspired, this 12x36 matte porcelain tile features a layered ginkgo leaf relief that brings a calm, flowing rhythm to any wall. The embossed botanical pattern adds just the right amount of depth and texture, catching light subtly without overpowering the space. Its clean white tone and smooth matte finish keep the look modern, airy, and versatile - ideal for shower walls, powder rooms, spa-style bathrooms, fireplace features, boutique retail walls, or elegant lobbies. The large-format design reduces grout lines for a sleek, uninterrupted finish. Made for vertical use only, this tile is durable, easy to maintain, and designed to make a statement - serene, sculptural, and effortlessly elevated.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.