Imprint 16x48 in. Misty Blue, Ivory Cream Matte Ceramic Wave Large Wall Tile (15.5 sq ft/case) 3PK

  • Mfr # IMPS88OCNSN1648

  • Zoro # G322810179


original price:  $185.99 , new price: $157.99 , 15 percent off
new price:  $157.99
/pk 3, $52.66/ea
Free Shipping & Returns

Key Features

Color
Misty Blue, Ivory Cream
Finish
Matte
Tile Use
Bathroom, Wall, Shower, Entryway, Countertop
Style
Wave
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPS88OCNSN1648
Zoro #
G322810179
UPC #
199793001025
Country of Origin
Spain

Dimensions

Length
48 in
Width
16 in
Size
16 in x 48 in

Details

Color
Misty Blue, Ivory Cream
Finish
Matte
Tile Use
Bathroom, Wall, Shower, Entryway, Countertop
Style
Wave
Item
Tile
Material
Porcelain
Coverage Area
15.5 Sq. ft/ Carton
Shape
Rectangle

Description

Imprint 16x48 in. Misty Blue, Ivory Cream Matte Ceramic Wave Large Wall Tile (15.5 sq ft/case, 3-Pack). Bring the calm of the shoreline indoors with Coastal Drift, a large-format ceramic tile inspired by the soft transitions of sea and sand. Gentle hues of misty blue, ivory cream, and warm beige blend in fluid waves across the surface, creating a natural flow that feels both relaxed and refined. The matte finish enhances its coastal charm, softening light reflections while adding a smooth, tactile warmth. With its wave-washed, streaked pattern, each tile captures the quiet rhythm of water meeting land perfect for bathroom walls, serene spas, or open-plan living areas seeking a peaceful, organic touch. Made from durable ceramic, this tile is designed for indoor wall applications, combining easy maintenance with visual texture. Resistant to stains and thermal changes, it brings a sense of coastal calm to residential or boutique commercial interiors alike. Pair it with pale wood accents, woven textures, and brushed nickel fixtures to complete a natural, light-filled look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.