Piquet 2 in. x 10 in. Matte Green Ceramic Picket Wall and Floor Tile 5.38 sq. ft./case, 44PK
- Mfr # APLALF88MINT
- Zoro # G711637394
Key Features
Specifications
Product Information
- MFR #
- APLALF88MINT
- Zoro #
- G711637394
- UPC #
- 840175541256
- Country of Origin
- China
Dimensions
- Length
- 10 in
- Width
- 2 in
- Thickness
- 0.31 in
- Size
- 2 in x 10 in
Details
- Color
- Tea Green
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Material
- Ceramic
- Shape
- Picket
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 5.38
Description
Whether you're remodeling a kitchen or updating your bathroom with a new backsplash, this picket tile will reflect your taste for a unique and innovative design. Its slim shape and elongated hexagon format is great for one-of-a-kind tile designs to set your space apart. Do you prefer a sleek, contemporary aesthetic in a soothing color palette? Then going with this green ceramic tile will be the right choice for you. . Customize your kitchen with a fresh kitchen tile backsplash, or update your shower area with geometric wall tile that’s functional, easy to clean and durable. Its water and stain-resistant qualities make this picket tile a reliable option for busy homes - whether it's used as a full-height statement wall or small accent detail. . Applicable for interior walls as well as residential flooring projects, picket tile is an opportunity to express your personal style! Its vertical installation is a great way to create a focal point that draws the eyes upward. Its slightly wavy surface creates a multi-tonal effect and lends a soft, elegant look in interiors.
- Dimension: Tile: 2 x 10", Thickness: 7.94 mm, Sq ft per sheet: 0.12, Sheets per box: 44, Sq ft per box: 5.38
- Ceramic material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.