Zoro Homepage

Imprint 16x48 in. Soft Cloud White Matte Ceramic Concentric Circle Large Wall Tile, 3PK

  • Mfr # IMPS88TUNDC1648

  • Zoro # G722810205


product price: $185.99
/pk 3, $62.00/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Length
48 in
Finish
Matte
Coverage Area
15.5 Sq. ft/ Carton
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPS88TUNDC1648
Zoro #
G722810205
UPC #
199793001032
Country of Origin
Spain

Dimensions

Length
48 in
Width
16 in
Size
16 in x 48 in

Details

Shape
Rectangle
Finish
Matte
Coverage Area
15.5 Sq. ft/ Carton
Item
Tile
Style
Concentric Circle
Color
Soft Cloud White
Material
Porcelain
Tile Use
Bathroom, Wall, Shower, Entryway, Countertop

Description

Imprint 16x48 in. Soft Cloud White Matte Ceramic Concentric Circle Large Wall Tile (15.5 sq ft/case, 3-Pack). Cirque White brings a modern sculptural touch to interior walls. With a soft matte surface and embossed circular pattern, this tile creates a play of light and shadow that adds depth without overwhelming the space. The layered geometry offers a subtle rhythm refined enough for minimal settings yet bold enough to serve as a feature wall. The color is a pure soft white with delicate undertones of gray, allowing it to blend effortlessly with any palette. Whether paired with warm oak, brushed brass, or marble, it brings an elevated calm to bathrooms, powder rooms, or living areas. Each 16x48 large-format ceramic tile is precision-cut and rectified for clean, seamless installation. Its raised concentric design evokes mid-century and contemporary influences alike, making it ideal for modern residential walls or boutique commercial interiors. Crafted from high-quality ceramic, it’s durable, lightweight, and easy to maintain perfect for transforming a blank wall into a textured design statement. Pair with matte finishes, soft lighting, and natural materials for a space that feels both sophisticated and serene.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products